MECALINE PMA16B2015 82-15 DUPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2015
Rubix:45036375
Manufacturer :857328
EAN:3660338125898

Documents
Product details : MECALINE PMA16B2015 82-15 DUPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 15 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pitch diameter | 122.17 mm |
| Outer diameter | 133 mm |
| Total width | 47.7 mm |
| Crown circle diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ Each
£ 51.36 incl. VAT
- In stock: Next day delivery
