MECALINE 887482 PMA12B1017R 61-17-1610 BS SIMPLEX HARDENED TOOTH TAPER

Sprocket - Taper Bore Simplex - Hardened Teeth

See technical informationSee documents

References

Mecaline:PMA12B1017R
Rubix:255A0290
EAN:3660338408472
brand logo

Technical specifications

Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth17
See all Specifications

Documents

Product details : MECALINE 887482 PMA12B1017R 61-17-1610 BS SIMPLEX HARDENED TOOTH TAPER


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 17 teeth (1610) - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth17
ISO code12b-1
Materialc45 steel
Hub diameter76 mm
Pitch diameter103.67 mm
Outer diameter111.5 mm
Total width25 mm
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
  • In stock: Next day delivery