MECALINE 876718 P28B2038 14DR38 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P28B2038
Rubix:254A7432
EAN:3660338302947

Documents
Product details : MECALINE 876718 P28B2038 14DR38 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 38 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 28b-2 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 538.27 mm |
| Outer diameter | 557 mm |
| Total width | 120 mm |
| Crown circle diameter | 557 mm |
Show UNSPSC/ECL@SS
£ 653.64 excl. VAT
/ Each
£ 784.37 incl. VAT
- Usually arrives within 14 working days
