Sprocket Pilot Bore Simplex - Stainless Steel
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
ISO code | 16b-1 |
Pilot bore diameter | 20 mm |
Hub diameter | 110 mm |
Pitch diameter | 186.53 mm |
Outer diameter | 197.5 mm |
Material | stainless steel |
Drilling diameter | 20 mm |
Total width | 50 mm |
Usually arrives within 14 working days