MECALINE 883153 P08B1042 4SR42 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P08B1042
Rubix:254A6873
Manufacturer :883153
EAN:3660338365706

Documents
Product details : MECALINE 883153 P08B1042 4SR42 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 42 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 42 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- Usually arrives within 14 working days
