Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883130 P06B2042 3DR42 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883130 P06B2042 3DR42 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P06B2042
rubix:
254A6827
manufacturer :
883130
ean:
3660338365478
Technical specifications
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
42
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883130 P06B2042 3DR42 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 42 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
42
ISO code
06B-2
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.72
excl. VAT
/
Each
£
12.86
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE PMA08B1030 41-30 SIMPLEX TAPER LOCK SPROCKET
MECALINE P20B2023 866132 SPROCKET 23 TH. 20B2 (31,75) D
MECALINE 876673 P28B1026 14SR26 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876100 P05B2034 8MM 33-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 883158 P08B2046 4DR46 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883180 P10B2046 5DR46 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876105 P05B2039 8MM 38-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA08B2021 42-21 DUPLEX TAPER LOCK SPROCKET
MECALINE 876061 P05B1032 8MM 32 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE P08B1012 4SR12 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876577 P24B1023 12SR23 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P12B1015 6SR15 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876414 P12B3032 6TR32 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883192 P10B3060 5TR60 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876316 P08B3033 4TR33 BS TRIPLEX PILOT BORED SPROCKET