MECALINE 883158 P08B2046 4DR46 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2046
Rubix:254A6893
Manufacturer :883158
EAN:3660338365751

Documents
Product details : MECALINE 883158 P08B2046 4DR46 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 46 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 46 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Total width | 50 mm |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
- Usually arrives within 14 working days
