Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883142 P06B2057 3DR57 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883142 P06B2057 3DR57 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P06B2057
rubix:
254A6831
manufacturer :
883142
ean:
3660338365591
Technical specifications
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
57
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883142 P06B2057 3DR57 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
57
ISO code
06B-2
Material
Cast Iron GG25
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.88
excl. VAT
/
Each
£
19.06
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876365 P10B3031 5TR31 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876540 P20B3015 10TR15 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876084 P05B2018 8MM 17-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876449 P16B2035 8DR35 BS DUPLEX PILOT BORED SPROCKET
MECALINE 886913 P05B1045R 8MM 45 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 876400 P12B3011 6TR11 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876789 P32B2016 16DR16 BS DUPLEX PILOT BORED SPROCKET
MECALINE PMA12B2022 857277 SPROCKET 22 TH. 12B2 (19,05) D TL 2517
MECALINE 876070 P05B1045 8MM 45 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE PMA16B2030 857342 SPROCKET 30 TH. 16B2 (25,40) D TL 3020
MECALINE P05B1015 8MM 15 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876319 P08B3036 4TR36 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887082 P10B1014R 5SR14 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 883307 P32B3057 16TR57 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876650 P24B3036 12TR36 BS TRIPLEX PILOT BORED SPROCKET