MECALINE PMA16B2030 857342 SPROCKET 30 TH. 16B2 (25,40) D TL 3020

Sprocket - Taper Bore Type Duplex

See technical informationSee documents
References
Mecaline:PMA16B2030
Rubix:222A6747
Manufacturer :857342
EAN:3660338126031
brand logo
Technical specifications
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth30
See all Specifications
Documents

Product details : MECALINE PMA16B2030 857342 SPROCKET 30 TH. 16B2 (25,40) D TL 3020


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 30 teeth (3020) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profileduplex (2)
Number of teeth30
ISO code16b-2
Materialc45 steel
Hub diameter140 mm
Pitch diameter243 mm
Outer diameter254 mm
Total width51 mm
Crown circle diameter254 mm
Show UNSPSC/ECL@SS
£ 126.21 excl. VAT
/ Each
£ 151.45 incl. VAT
  • Usually arrives within 14 working days