Sprocket Pilot Bore Simplex
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 15 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 15 |
ISO code | 05b-1 |
Pilot bore diameter | 8 mm |
Pitch diameter | 38.48 mm |
Outer diameter | 41.7 mm |
Material | c45 steel |
Drilling diameter | 8 mm |
Total width | 13 mm |
Crown circle diameter | 41.7 mm |
In stock: Next day delivery