Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883160 P08B2048 4DR48 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883160 P08B2048 4DR48 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P08B2048
rubix:
254A6894
manufacturer :
883160
ean:
3660338365775
Technical specifications
Chain pitch
12.7
mm
Profile
Duplex (2)
Number of teeth
48
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883160 P08B2048 4DR48 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 48 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Duplex (2)
Number of teeth
48
ISO code
08B-2
Material
C45 steel
Total width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.60
excl. VAT
/
Each
£
31.92
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 887050 P08B2035R 4DR35 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE PMA16B2019 82-19 DUPLEX TAPER LOCK SPROCKET
MECALINE 887144 P12B1010R 6SR10 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 857260 PMA12B1026 61-26 SIMPLEX TAPER LOCK SPROCKET 26 TH
MECALINE 876801 P32B2028 16DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887117 P10B2021R 5DR21 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887097 P10B1029R 5SR29 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887316 P20B2014R 10DR14 BS DUPLEX HARDENED TOOTH PILOT BORED
MECALINE 887016 P08B1033R 4SR33 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876544 P20B3019 10TR19 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887195 P12B2028R 6DR28 BS DUPLEX HARDENED TOOTH PILOT BORED S
MECALINE 887166 P12B1032R 6SR32 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE PMA12B3021 857294 63-21 TRIPLEX 2517 TAPER LOCK SPROCKET
MECALINE PMA06B1038 31-38 SIMPLEX TAPER LOCK SPROCKET
MECALINE 876094 P05B2028 8MM 27-2 TOOTH BS DUPLEX PILOT BORED SPROCKET