MECALINE PMA12B3021 857294 63-21 TRIPLEX 2517 TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Triplex

See technical informationSee documents

References

Mecaline:PMA12B3021
Rubix:232A1888
Manufacturer :857294
EAN:3660338125560
brand logo

Technical specifications

Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth21
See all Specifications

Documents

Product details : MECALINE PMA12B3021 857294 63-21 TRIPLEX 2517 TAPER LOCK SPROCKET


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 21 teeth (2517) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profiletriplex (3)
Number of teeth21
ISO code12b-3
Materialc45 steel
Pitch diameter127.82 mm
Outer diameter136 mm
Total width49.8 mm
Crown circle diameter136 mm
£ 42.78 excl. VAT
/ Each
£ 51.34 incl. VAT
  • Usually arrives within 14 working days