MECALINE 883162 P08B2050 4DR50 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2050
Rubix:254A6895
Manufacturer :883162
EAN:3660338365799

Documents
Product details : MECALINE 883162 P08B2050 4DR50 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 50 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Total width | 50 mm |
Show UNSPSC/ECL@SS
£ 28.85 excl. VAT
/ Each
£ 34.62 incl. VAT
- Usually arrives within 14 working days
