Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883183 P10B1050 5SR50 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883183 P10B1050 5SR50 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P10B1050
rubix:
254A6940
manufacturer :
883183
ean:
3660338366000
Technical specifications
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883183 P10B1050 5SR50 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
15.875
mm
Profile
Simplex (1)
Number of teeth
50
ISO code
10B-1
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.77
excl. VAT
/
Each
£
27.32
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE P16B1011 8SR11 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876782 P32B2009 16DR9 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876613 P24B2031 12DR31 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887356 P24B1038R 12SR38 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887237 P16B1023R 8SR23 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876008 P04B1050 6MM 50 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883293 P28B2057 14DR57 BS DUPLEX PILOT BORED SPROCKET
MECALINE 06BTB17 31-17 SIMPLEX TAPER LOCK SPROCKET
MECALINE 876335 P10B2022 5DR22 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876094 P05B2028 8MM 27-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE P10B3013 866018 SPROCKET 13 TH. 10B3 (15,87) T
MECALINE 876554 P20B3029 10TR29 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA06B2045 857130 SPROCKET 45 TH. 06B2 ( 9,52) D TL 1610
MECALINE PMA08B2027 42-27 DUPLEX TAPER LOCK SPROCKET
MECALINE 887005 P08B1022R 4SR22 BS SIMPLEX HARDENED TOOTH PILOT BORED