MECALINE PMA10B1022 857206 SPROCKET 22 TH. 10B1 (15,87) S TL 1610
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA10B1022
Rubix:222A6707
Manufacturer :857206
EAN:3660338124693


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 22 |
Documents
Product details : MECALINE PMA10B1022 857206 SPROCKET 22 TH. 10B1 (15,87) S TL 1610
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 22 teeth (1610) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 22 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Hub diameter | 76 mm |
| Pitch diameter | 111.55 mm |
| Outer diameter | 118 mm |
| Total width | 25 mm |
| Crown circle diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Usually arrives within 14 working days