MECALINE 883184 P10B2050 5DR50 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P10B2050
Rubix:254A6967
Manufacturer :883184
EAN:3660338366017


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 50 |
Documents
Product details : MECALINE 883184 P10B2050 5DR50 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 50 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 120 mm |
| Total width | 50 mm |
| Crown circle diameter | 260.3 mm |
Show UNSPSC/ECL@SS
£ 45.60 excl. VAT
/ Each
£ 54.72 incl. VAT
- Usually arrives within 14 working days