Sprocket Pilot Bore Hardened Teeth
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 21 |
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 21 |
ISO code | 05B-1 |
Hub diameter | 35 mm |
Pitch diameter | 53.67 mm |
Outer diameter | 57 mm |
Material | C45 Steel |
Drilling diameter | 8 mm |
Total width | 14 mm |
Usually arrives within 14 working days