MECALINE 876703 P28B2023 14DR23 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P28B2023
Rubix:254A7417
EAN:3660338302794
brand logo

Technical specifications

Chain pitch44.45 mm
Profileduplex (2)
Number of teeth23
See all Specifications

Documents

Product details : MECALINE 876703 P28B2023 14DR23 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 23 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profileduplex (2)
Number of teeth23
ISO code28b-2
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter326.44 mm
Outer diameter345 mm
Total width120 mm
Crown circle diameter345 mm
£ 265.98 excl. VAT
/ Each
£ 319.18 incl. VAT
  • Usually arrives within 14 working days