Sprocket Pilot Bore Hardened Teeth
Chain pitch | 6 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
Chain pitch | 6 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
ISO code | 04-1 |
Hub diameter | 40 mm |
Pitch diameter | 95.55 mm |
Outer diameter | 98 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 18 mm |
Usually arrives within 14 working days