Sprocket Pilot Bore Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 31 |
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 31 |
ISO code | 08b-1 |
Hub diameter | 90 mm |
Pitch diameter | 125.54 mm |
Outer diameter | 126.1 mm |
Material | c45 steel |
Drilling diameter | 16 mm |
Total width | 30 mm |
Usually arrives within 14 working days