MECALINE 857243 PMA10B3025 53-25 TRIPLEX TAPER LOCK SPROCKET 25 TH

Sprocket - Taper Bore Type Triplex

See technical informationSee documents

References

Mecaline:PMA10B3025
Rubix:254A7684
Manufacturer :857243
EAN:3660338125065
brand logo

Technical specifications

Chain pitch15.875 mm
Profiletriplex (3)
Number of teeth25
See all Specifications

Documents

Product details : MECALINE 857243 PMA10B3025 53-25 TRIPLEX TAPER LOCK SPROCKET 25 TH


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B3 - 25 teeth (2517) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profiletriplex (3)
Number of teeth25
ISO code10b-3
Materialc45 steel
Hub diameter105 mm
Pitch diameter126.66 mm
Outer diameter134 mm
Total width45 mm
Crown circle diameter134 mm
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
  • Usually arrives within 14 working days