Sprocket Pilot Bore Simplex
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 35 |
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 35 |
ISO code | 20B-1 |
Pilot bore diameter | 25 mm |
Pitch diameter | 354.2 mm |
Outer diameter | 369.4 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 55 mm |
Crown circle diameter | 369.4 mm |
Usually arrives within 14 working days