MECALINE 886950 P06B1057R 3SR57 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P06B1057R
Rubix:254A9769
EAN:3660338403279


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Documents
Product details : MECALINE 886950 P06B1057R 3SR57 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 57 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Hub diameter | 70 mm |
| Pitch diameter | 176.9 mm |
| Outer diameter | 176.9 mm |
| Total width | 32 mm |
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
- Usually arrives within 14 working days