MECALINE 886899 P05B1015R 8MM 15 TOOTH BS SIMPLEX HARDENED SPROCKET-
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P05B1015R
Rubix:254A9719
EAN:3660338402777

Documents
Product details : MECALINE 886899 P05B1015R 8MM 15 TOOTH BS SIMPLEX HARDENED SPROCKET-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B1 - 15 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 15 |
| ISO code | 05b-1 |
| Material | c45 steel |
| Hub diameter | 28 mm |
| Pitch diameter | 38.48 mm |
| Outer diameter | 41.7 mm |
| Total width | 13 mm |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Usually arrives within 14 working days
