MECALINE 883193 P10B1076 5SR76 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P10B1076
Rubix:254A6942
Manufacturer :883193
EAN:3660338366109


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
Documents
Product details : MECALINE 883193 P10B1076 5SR76 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 10b-1 |
| Material | gg25 cast iron |
| Total width | 50 mm |
Show UNSPSC/ECL@SS
£ 44.70 excl. VAT
/ Each
£ 53.64 incl. VAT
- Usually arrives within 14 working days