MECALINE 887299 P20B1014R 10SR14 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P20B1014R
Rubix:255A0114
EAN:3660338406713


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
Documents
Product details : MECALINE 887299 P20B1014R 10SR14 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 14 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Hub diameter | 108 mm |
| Pitch diameter | 142.68 mm |
| Outer diameter | 157.8 mm |
| Total width | 45 mm |
| Crown circle diameter | 157.8 mm |
Show UNSPSC/ECL@SS
£ 21.76 excl. VAT
/ Each
£ 26.11 incl. VAT
- Usually arrives within 14 working days