MECALINE 887382 P28B1025R 14SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P28B1025R
Rubix:255A0195
EAN:3660338407529


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
Documents
Product details : MECALINE 887382 P28B1025R 14SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B1 - 25 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | 28b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Hub diameter | 160 mm |
| Pitch diameter | 354.66 mm |
| Outer diameter | 373 mm |
| Total width | 75 mm |
| Crown circle diameter | 373 mm |
Show UNSPSC/ECL@SS
£ 164.49 excl. VAT
/ Each
£ 197.39 incl. VAT
- Usually arrives within 14 working days