CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 26 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/4S-26T-PB-FEN
Rubix:406A0197
Manufacturer :027D0126


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 26 TEETH
Sprocket 12B-1 Z=26 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 26 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 95 mm |
| Pitch diameter | 158 mm |
| Outer diameter | 165.9 mm |
| Total width | 11.1 mm |
| Crown circle diameter | 168.3 mm |
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
- Delivery usually within ( 2 ) days