MECALINE 887302 P20B1017R 10SR17 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P20B1017R
Rubix:255A0117
EAN:3660338406744


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
Documents
Product details : MECALINE 887302 P20B1017R 10SR17 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 17 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Hub diameter | 120 mm |
| Pitch diameter | 172.78 mm |
| Outer diameter | 187.9 mm |
| Total width | 50 mm |
| Crown circle diameter | 187.9 mm |
Show UNSPSC/ECL@SS
£ 31.11 excl. VAT
/ Each
£ 37.33 incl. VAT
- Usually arrives within 14 working days