MECALINE PMA12B2015 62-15 DUPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA12B2015
Rubix:45036371
Manufacturer :857270
EAN:3660338125324

Documents
Product details : MECALINE PMA12B2015 62-15 DUPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 15 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pitch diameter | 91.63 mm |
| Outer diameter | 99.8 mm |
| Total width | 30.3 mm |
| Crown circle diameter | 99.8 mm |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
- In stock: Next day delivery
