MECALINE 887393 P32B1021R 16SR21 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P32B1021R
Rubix:255A0205
EAN:3660338407628

Documents
Product details : MECALINE 887393 P32B1021R 16SR21 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 21 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Hub diameter | 180 mm |
| Pitch diameter | 340.82 mm |
| Outer diameter | 361.3 mm |
| Total width | 90 mm |
| Crown circle diameter | 361.3 mm |
Show UNSPSC/ECL@SS
£ 176.83 excl. VAT
/ Each
£ 212.20 incl. VAT
- Usually arrives within 14 working days
