MECALINE P08B2017 4DR17 DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2017
Rubix:45036381
Manufacturer :865950
EAN:3660338201363

Documents
Product details : MECALINE P08B2017 4DR17 DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 69.11 mm |
| Outer diameter | 73.6 mm |
| Total width | 35 mm |
| Crown circle diameter | 73.6 mm |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- In stock: Next day delivery
