MECALINE 894602 P12B1012SS 6SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P12B1012SS
Rubix:254A7609
Manufacturer :894602


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
Documents
Product details : MECALINE 894602 P12B1012SS 6SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 12B1 -12 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 12b-1 |
| Material | stainless steel |
| Pilot bore diameter | 14 mm |
| Hub diameter | 52 mm |
| Pitch diameter | 81.5 mm |
| Outer diameter | 82 mm |
| Total width | 35 mm |
Show UNSPSC/ECL@SS
£ 15.29 excl. VAT
/ Each
£ 18.35 incl. VAT
- Usually arrives within 14 working days