MECALINE 894617 P16B1012SS 8SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P16B1012SS
Rubix:254A7623
Manufacturer :894617

Documents
Product details : MECALINE 894617 P16B1012SS 8SR12SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 16B1 -12 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 16b-1 |
| Material | stainless steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 69 mm |
| Pitch diameter | 98.14 mm |
| Outer diameter | 109 mm |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 32.98 excl. VAT
/ Each
£ 39.58 incl. VAT
- Usually arrives within 14 working days
