CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 57 TEETH

Pilot bored sprocket

See technical information

References

Fenner:1/2S-57T-PB-FEN
Rubix:406A0101
Manufacturer :027B0157
brand logo

Technical specifications

Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth57
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 57 TEETH


Sprocket cast iron 08B-1 Z=57 pilot bored 19mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth57
ISO codeiso 606
Materialgg22 cast iron
Pilot bore diameter19 mm
Hub diameter70 mm
Pitch diameter230.54 mm
Outer diameter236.4 mm
Total width7.2 mm
Crown circle diameter236.4 mm
£ 54.38 excl. VAT
/ Each
£ 65.26 incl. VAT
  • Delivery usually within ( 2 ) days