Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 12 |
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 12 |
ISO code | 20B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 90 mm |
Pitch diameter | 122.68 mm |
Outer diameter | 137.8 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 80 mm |
Crown circle diameter | 137.8 mm |
Usually arrives within 14 working days