MECALINE P06B1021 3SR21 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1021
Rubix:45036261
Manufacturer :865872
EAN:3660338200588


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
Documents
Product details : MECALINE P06B1021 3SR21 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Pitch diameter | 63.91 mm |
| Outer diameter | 68 mm |
| Total width | 28 mm |
| Crown circle diameter | 68 mm |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- In stock: Next day delivery