MECALINE P06B1009 SPROCKET 9 TH. 06B1 ( 952) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1009
Rubix:237A3347
Manufacturer :865860
EAN:3660338200465

Documents
Product details : MECALINE P06B1009 SPROCKET 9 TH. 06B1 ( 952) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 9 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 8 mm |
| Pitch diameter | 27.85 mm |
| Outer diameter | 31 mm |
| Total width | 22 mm |
| Crown circle diameter | 31 mm |
Show UNSPSC/ECL@SS
£ 1.43 excl. VAT
/ Each
£ 1.72 incl. VAT
- In stock: Next day delivery
