MECALINE 857194 PMA08B3030 43-30 TRIPLEX TAPER LOCK SPROCKET 30 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA08B3030
Rubix:254A7671
Manufacturer :857194
EAN:3660338124587

Documents
Product details : MECALINE 857194 PMA08B3030 43-30 TRIPLEX TAPER LOCK SPROCKET 30 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B3 - 30 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 30 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Hub diameter | 34.9 mm |
| Pitch diameter | 121.5 mm |
| Outer diameter | 126.1 mm |
| Total width | 34.9 mm |
| Crown circle diameter | 126.1 mm |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Usually arrives within 14 working days
