Sprocket Pilot Bore Simplex
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 20 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 20 |
ISO code | 10B-1 |
Pilot bore diameter | 14 mm |
Pitch diameter | 101.49 mm |
Outer diameter | 108.4 mm |
Material | C45 steel |
Drilling diameter | 14 mm |
Total width | 30 mm |
Crown circle diameter | 108.4 mm |
Usually arrives within 14 working days