Sprocket Pilot Bore Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 11 |
Chain pitch | 9.525 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 11 |
ISO code | 06b-1 |
Hub diameter | 22 mm |
Pitch diameter | 33.8 mm |
Outer diameter | 37 mm |
Material | c45 steel |
Drilling diameter | 8 mm |
Total width | 25 mm |
Usually arrives within 14 working days