MECALINE P10B1023 865992 SPROCKET 23 TH. 10B1 (15,87) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P10B1023
Rubix:222A6833
Manufacturer :865992
EAN:3660338201783


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
Documents
Product details : MECALINE P10B1023 865992 SPROCKET 23 TH. 10B1 (15,87) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 23 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 116.58 mm |
| Outer diameter | 123.4 mm |
| Total width | 30 mm |
| Crown circle diameter | 123.4 mm |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days