MECALINE PMA16B2018 857331 SPROCKET 18 TH. 16B2 (25,40) D TL 2517
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2018
Rubix:222A6744
Manufacturer :857331
EAN:3660338125928

Documents
Product details : MECALINE PMA16B2018 857331 SPROCKET 18 TH. 16B2 (25,40) D TL 2517
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 18 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 18 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pitch diameter | 146.28 mm |
| Outer diameter | 157 mm |
| Total width | 47.7 mm |
| Crown circle diameter | 157 mm |
Show UNSPSC/ECL@SS
£ 50.86 excl. VAT
/ Each
£ 61.03 incl. VAT
- Usually arrives within 14 working days
