Sprocket Pilot Bore Simplex
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 12 |
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 12 |
ISO code | 16b-1 |
Pilot bore diameter | 16 mm |
Pitch diameter | 98.14 mm |
Outer diameter | 109 mm |
Material | c45 steel |
Drilling diameter | 16 mm |
Total width | 40 mm |
Crown circle diameter | 109 mm |
In stock: Next day delivery