MECALINE 876716 P28B2036 14DR36 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P28B2036
Rubix:254A7430
EAN:3660338302923
brand logo

Technical specifications

Chain pitch44.45 mm
Profileduplex (2)
Number of teeth36
See all Specifications

Documents

Product details : MECALINE 876716 P28B2036 14DR36 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 36 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profileduplex (2)
Number of teeth36
ISO code28b-2
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter510.01 mm
Outer diameter529 mm
Total width120 mm
Crown circle diameter529 mm
£ 703.48 excl. VAT
/ Each
£ 844.18 incl. VAT
  • Usually arrives within 14 working days