Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 38.1 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 25 |
Chain pitch | 38.1 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 25 |
ISO code | 24B-3 |
Pilot bore diameter | 30 mm |
Hub diameter | 160 mm |
Pitch diameter | 304 mm |
Outer diameter | 319 mm |
Material | C45 Steel |
Drilling diameter | 30 mm |
Total width | 150 mm |
Crown circle diameter | 319 mm |
Usually arrives within 14 working days