Sprocket Pilot Bore Simplex
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 18 |
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 18 |
ISO code | 05B-1 |
Pilot bore diameter | 8 mm |
Pitch diameter | 46.07 mm |
Outer diameter | 49.3 mm |
Material | C45 steel |
Drilling diameter | 8 mm |
Total width | 24 mm |
Crown circle diameter | 49.3 mm |
Usually arrives within 14 working days