MECALINE 876109 P06B1037 3SR37 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1037
Rubix:254A6803
EAN:3660338296857


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 37 |
Documents
Product details : MECALINE 876109 P06B1037 3SR37 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 37 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 37 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 112.32 mm |
| Outer diameter | 116.4 mm |
| Total width | 30 mm |
| Crown circle diameter | 116.4 mm |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Usually arrives within 14 working days