MECALINE 887239 P16B1025R 8SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P16B1025R
Rubix:255A0055
EAN:3660338406126

Documents
Product details : MECALINE 887239 P16B1025R 8SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 25 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 110 mm |
| Pitch diameter | 202.66 mm |
| Outer diameter | 213.5 mm |
| Total width | 50 mm |
| Crown circle diameter | 213.5 mm |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
- Usually arrives within 14 working days
