MECALINE 876759 P32B1013 16SR13 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P32B1013
Rubix:254A7480
EAN:3660338303357

Documents
Product details : MECALINE 876759 P32B1013 16SR13 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 13 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 212.29 mm |
| Outer diameter | 232.8 mm |
| Total width | 80 mm |
| Crown circle diameter | 232.8 mm |
Show UNSPSC/ECL@SS
£ 54.73 excl. VAT
/ Each
£ 65.68 incl. VAT
- Usually arrives within 14 working days
